Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCT210WB

ASPT205-10

ASPT205-10 TAKE-UP BEARING ; STEEL

Take Up Unit with Frame; 25MM Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; ASPT2 Take Up Frame; 10 Adjustment Travel Length; AS205 Insert Part; Cast Iron Housing Material

Part #

ASPT205-10

BDI #

1214831

PRICE
$ 194.37 / each
$ 265.09 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.867
UNSPSC
31171533
EAN
4547359020458
Component Description
Take Up Unit with Frame
Rolling Element
Ball Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Set Screw
Compatible Take Up Frame
ASPT2
Adjustment Travel Length
10
Insert Part Number
AS205
Housing Material
Cast Iron
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.4
Long Description
Take Up Unit with Frame; 25MM Bore; Ball Bearing; Center Pull Horizontal; Set Screw Mount; ASPT2 Take Up Frame; 10 Adjustment Travel Length; AS205 Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
0.984 Inch | 25 Millimeter