Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SEST206

SEST206

SEST206 TAKE-UP BEARING ; STAINLESS 30MM ID ECC

Take Up Bearing Only; 30MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; SES206 Insert Part; Stainless Steel Housing Material

Part #

SEST206

BDI #

20393872

PRICE
$ 428.82 / each
$ 584.84 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
31171533
EAN
3413529502431
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
SES206
Housing Material
Stainless Steel
Other Features
Single Row | Light Duty
Inch - Metric
Metric
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3
Long Description
Take Up Bearing Only; 30MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; SES206 Insert Part; Stainless Steel Housing Material
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Bore
1.181 Inch | 30 Millimeter