Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TP-GXR-207

TP-GXR-207

TP-GXR-207 TAKE-UP BALL BRG UNIT ; NON RETURNABLE

Take Up Bearing Only; 2-7/16" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; TP30 Take Up Frame; INS-SXR-207 Insert Part; Cast Iron Housing Material

Part #

131545

BDI #

261210

PRICE
$ 704.02 / each
$ 986.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.264
UNSPSC
31171533
EAN
0782475118410
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Eccentric Collar
Compatible Take Up Frame
TP30
Insert Part Number
INS-SXR-207
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
131545
Weight / LBS
16
Long Description
Take Up Bearing Only; 2-7/16" Bore; Ball Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; TP30 Take Up Frame; INS-SXR-207 Insert Part; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter