Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

UCT214D1

UCT214D1

UCT214D1 TAKE-UP BEARING

Take Up Bearing Only; 70MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC214D1 Insert Part; Cast Iron Housing Material

Part #

UCT214D1

BDI #

1235039

PRICE
$ 442.78 / each
$ 603.88 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
6.97
UNSPSC
31171533
EAN
4547359001938
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UC214D1
Housing Material
Cast Iron
Other Features
Single Row | Light Duty | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
15.432
Long Description
Take Up Bearing Only; 70MM Bore; 26MM Slot Width; 151MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UC214D1 Insert Part; Cast Iron Housing Material
Slot Width
1.024 Inch | 26 Millimeter
Slot to Slot Distance
5.945 Inch | 151 Millimeter
Bore
2.756 Inch | 70 Millimeter