Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WSTU-LT10-203

WSTU-LT7-200

WSTU-LT7-200 TAKEUP SLEEVE BEARING ; NON RETURNABLE

Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS400 Take Up Frame; INS-LT7-200 Insert Part; Cast Iron Housing Material

Part #

033883

BDI #

242429

PRICE
$ 669.22 / each
$ 960.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.042
UNSPSC
31171533
EAN
0782475017492
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Press Fit
Compatible Take Up Frame
WS400
Insert Part Number
INS-LT7-200
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
6.5
Long Description
Take Up Bearing Only; 2" Bore; 11/16" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Press Fit Mount; WS400 Take Up Frame; INS-LT7-200 Insert Part; Cast Iron Housing Material
Bore
2 Inch | 50.8 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.688 Inch | 17.475 Millimeter