Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WSTU-SC-70M

WSTU-SCEZ-107-SHCR

WSTU-SCEZ-107-SHCR TAKE-UP BALL BRG ; 1-7/16" BORE 17/32" SLOT WID

Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3-17/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS308 Take Up Frame; INS-SC-107-CR Insert Part; Stainless Steel Housing Material

Part #

136952

BDI #

262238

PRICE
$ 347.51 / each
$ 497.00 / each

QTY

INVENTORY:
13
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.542
UNSPSC
31171533
EAN
0782476481865
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
WS308
Insert Part Number
INS-SC-107-CR
Housing Material
Stainless Steel
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Corrosion Resistant Insert
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136952
Weight / LBS
3.21
Long Description
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3-17/32" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; WS308 Take Up Frame; INS-SC-107-CR Insert Part; Stainless Steel Housing Material
Bore
1.438 Inch | 36.525 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3.531 Inch | 89.687 Millimeter