Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NATV-50-2RS

NATV17-PP-A

NATV17-PP-A CAM FOLLOWER BEARING

Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NATV17-PP-A

BDI #

18313985

PRICE
$ 128.15 / each
$ 136.00 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.142
UNSPSC
31171530
EAN
4012802418446
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring | 3 Stage Sealing
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NATV17PP
Weight / LBS
0.335
Long Description
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.787 Inch | 20 Millimeter
Bore
0.669 Inch | 17 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter