Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUTR 35 A

NNTR-65-2RS

NNTR-65-2RS YOKE TRACK ROLLER ; CROWNED OD SEALED

Cam Follower Bearing; 65MM Bore; 160MM Roller Diameter; 73MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NNTR-65-2RS

BDI #

205770

PRICE
$ 8,304.94 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
8.8
UNSPSC
31171530
EAN
0644075259804
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Contact Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NNTR-65-2RS
Weight / LBS
19.4
Long Description
Cam Follower Bearing; 65MM Bore; 160MM Roller Diameter; 73MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Diameter
6.299 Inch | 160 Millimeter
Bore
2.559 Inch | 65 Millimeter
Roller Width
2.874 Inch | 73 Millimeter