Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NNTR100X240X105-2Z

NNTR100X240X105-2Z

NNTR100X240X105-2Z CAM FOLLOWER BEARING ; NON RETURNABLE

Cam Follower Bearing; 100MM Bore; 240MM Roller Diameter; 103MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NNTR100X240X105-2Z

BDI #

1175802

PRICE
$ 10,164.97 / each
$ 10,787.32 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
27.15
UNSPSC
31171530
EAN
4054364121488
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Low Gap Shields
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NNTR100X240X1052Z
Weight / LBS
61.7
Long Description
Cam Follower Bearing; 100MM Bore; 240MM Roller Diameter; 103MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Bore
3.937 Inch | 100 Millimeter
Roller Width
4.055 Inch | 103 Millimeter
Roller Diameter
9.449 Inch | 240 Millimeter