Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NNTR130X310X146-2ZL

NNTR130X310X146-2ZL

NNTR130X310X146-2ZL CAM FOLLOWER BEARING ; NON RETURNABLE

Cam Follower Bearing; 130MM Bore; 310MM Roller Diameter; 144MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NNTR130X310X146-2ZL

BDI #

1175805

PRICE
$ 22,231.91 / each
$ 23,593.05 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
65.2
UNSPSC
31171530
EAN
4012802498929
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Contact Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NNTR130X310X1462ZL
Weight / LBS
143.8
Long Description
Cam Follower Bearing; 130MM Bore; 310MM Roller Diameter; 144MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
5.669 Inch | 144 Millimeter
Bore
5.118 Inch | 130 Millimeter
Roller Diameter
12.205 Inch | 310 Millimeter