Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUTR 40 A

NUTR 30 A

NUTR 30 A CAM FOLLOWER BRG ; YOKE 2.441" DIA CROWNED SURFACE STUD

Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NUTR 30 A

BDI #

1415997

PRICE
$ 202.24 / each
$ 244.12 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.483
UNSPSC
31171530
EAN
7316570620108
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NUTR 30 A
Weight / LBS
1.036
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
1.102 Inch | 28 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter