Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SF-1620-11

FF-1015-1

FF-1015-1 PLAIN BEARING ; 0.753"X1.003"X1/2"X1-1/8"X1/8"

Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/8" Flange Outside Diameter; 1/8" Flange Thickness

Part #

102118

BDI #

522228

PRICE
$ 2.36 / each

QTY

INVENTORY:
10
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
UNSPSC
31171515
EAN
0846802009533
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FF-1015-1
Manufacturer Internal Number
102118
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 1" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/8" Flange Outside Diameter; 1/8" Flange Thickness
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Bore
0.753 Inch | 19.126 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.003 Inch | 25.476 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter