Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B812-7

M3136-24

M3136-24 PLAIN CYLINDRICAL BEARING ; 1-15/16"X2-1/4"X3" CAST BRONZE

Sleeve Bearing; 1-15/16" Nominal Bore; 2-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material

Part #

32676

BDI #

167091

PRICE
$ 200.76 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
UNSPSC
31171515
EAN
0781711326763
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
M3136-24
Weight / LBS
0.972
Long Description
Sleeve Bearing; 1-15/16" Nominal Bore; 2-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Length Thru Bore
3 Inch | 76.2 Millimeter
Nominal Bore
1.938 Inch | 49.225 Millimeter
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter