Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

POS8A

POS8A

POS8A ROD END BEARING ; M6X1 6MM BORE MNPT

Rod End Bearing; 8MM Bore; 9MM Housing Width; Male; M8 X 1.25; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 12MM Ball Width; Relubricatable; Open Enclosure

Part #

POS8A

BDI #

516289

PRICE
$ 39.99 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171508
EAN
4549557049323
Stud Profile
Male
Mounting Thread
M8 X 1.25
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Copper Bushing
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.07055
Long Description
Rod End Bearing; 8MM Bore; 9MM Housing Width; Male; M8 X 1.25; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 12MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.354 Inch | 9 Millimeter
Ball Width
0.472 Inch | 12 Millimeter
Bore
0.315 Inch | 8 Millimeter