Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SA4-70B

SA4-70B

SA4-70B SPHERICAL PLAIN BEARING ; NON RETURNABLE 70MM ID 110MM OD 58MM W

Spherical Plain Bearing; 70MM Bore; 50MM Housing Width; 110MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 58MM Overall Width; Relubricatable

Part #

SA4-70B

BDI #

1229032

PRICE
$ 703.69 / each
$ 959.72 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
2.217
EAN
4547359180787
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.89
Long Description
Spherical Plain Bearing; 70MM Bore; 50MM Housing Width; 110MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 58MM Overall Width; Relubricatable
Housing Width
1.969 Inch | 50 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter