Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SAR1-17

SAR1-17

SAR1-17 SPHERICAL PLAIN BEARING ; 17MM ID 30MM OD 14MM W

Spherical Plain Bearing; 17MM Bore; 10MM Housing Width; 30MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 14MM Overall Width; Not Relubricatable

Part #

SAR1-17

BDI #

1229143

PRICE
$ 93.60 / each
$ 127.66 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
EAN
4547359179699
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.088
Long Description
Spherical Plain Bearing; 17MM Bore; 10MM Housing Width; 30MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; Open; 14MM Overall Width; Not Relubricatable
Outside Diameter
1.181 Inch | 30 Millimeter
Housing Width
0.394 Inch | 10 Millimeter
Overall Width
0.551 Inch | 14 Millimeter
Bore
0.669 Inch | 17 Millimeter