Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SAR1-35SS

SAR1-35SS

SAR1-35SS SPHERICAL PLAIN BEARING ; NON RETURNABLE 35MM ID 55MM OD 25MM W

Spherical Plain Bearing; 35MM Bore; 20MM Housing Width; 55MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 25MM Overall Width; Not Relubricatable

Part #

SAR1-35SS

BDI #

1229150

PRICE
$ 185.41 / each
$ 252.88 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.212
EAN
4547359179767
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
2 Seals
Other Features
Two Piece Outer Ring Bound With Steel Band | Self Lubricated
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.485
Long Description
Spherical Plain Bearing; 35MM Bore; 20MM Housing Width; 55MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 25MM Overall Width; Not Relubricatable
Overall Width
0.984 Inch | 25 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Housing Width
0.787 Inch | 20 Millimeter
Bore
1.378 Inch | 35 Millimeter