Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AM-408-8

B-2428-12

B-2428-12 PLAIN BEARING ; 1.503"X1.753"X1-1/2" PWDR MTL BRNZ

Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

301382

BDI #

524494

PRICE
$ 10.45 / each

QTY

INVENTORY:
1
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.104
UNSPSC
31171515
EAN
0846802040963
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
B-2428-12
Manufacturer Internal Number
301382
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Outside Diameter
1.753 Inch | 44.526 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.503 Inch | 38.176 Millimeter
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter