Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AA-2204-2

SS-2028-8

SS-2028-8 PLAIN BEARING ; 0.628"X0.878"X1/2" PWDR MTL BRONZE

Sleeve Bearing; 5/8" Nominal Bore; 7/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material

Part #

401196

BDI #

524877

PRICE
$ 1.86 / each

QTY

INVENTORY:
9
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.016
UNSPSC
31171515
EAN
0846802044916
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SS-2028-8
Manufacturer Internal Number
401196
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 7/8" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
0.625 Inch | 15.875 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Bore
0.628 Inch | 15.951 Millimeter
Outside Diameter
0.878 Inch | 22.301 Millimeter