Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

61804-2Z

RLS 5-2Z

RLS 5-2Z DEEP GROOVE BALL BRG ; 15.875MMX39.688MMX11.112MM

Single Row Ball Bearing; 5/8" Bore; 1-9/16" Outside Diameter; 7/16" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

RLS 5-2Z

BDI #

1419908

PRICE
$ 74.08 / each
$ 89.42 / each

QTY

INVENTORY:
174
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31171504
EAN
7316577017604
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
RLS 5-2Z
Weight / LBS
0.142
Long Description
Single Row Ball Bearing; 5/8" Bore; 1-9/16" Outside Diameter; 7/16" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Bore
0.625 Inch | 15.875 Millimeter