Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4T-HM804843PX1

47896

47896 TAPERED RLR BRG CONE ; 3.75"X1.375"

Bearing Cone; 47896 Basic Number; Standard Precision; 3-3/4" Bore; 1-3/8" Width; Single Row of Roller

Part #

47896

BDI #

17141734

PRICE
$ 199.05 / each
$ 271.47 / each

QTY

INVENTORY:
11
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.278
UNSPSC
31171527
EAN
4547359534276
Precision Class
Standard
Component
Cone
Basic Number
47896
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 47896 Basic Number; Standard Precision; 3-3/4" Bore; 1-3/8" Width; Single Row of Roller
Bore
3.75 Inch | 95.25 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter