Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HM252348X

4T-39590

39590 TAPERED RLR BRG CONE ; 2.625"X1.1875"

Bearing Cone; 39590 Basic Number; Standard Precision; 2-5/8" Bore; 1-3/16" Width; Single Row of Roller

Part #

39590

BDI #

17141842

PRICE
$ 79.51 / each
$ 108.44 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.827
UNSPSC
31171527
EAN
4547359298420
Precision Class
Standard
Component
Cone
Basic Number
39590
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 39590 Basic Number; Standard Precision; 2-5/8" Bore; 1-3/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.188 Inch | 30.175 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter