Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LM451347-2

4T-HM89249

HM89249 TAPERED RLR BRG CONE ; 1.4375"X1.135"

Bearing Cone; HM89249 Basic Number; Standard Precision; 1-7/16" Bore; 1.135" Width; Single Row of Roller

Part #

HM89249

BDI #

17142801

PRICE
$ 59.80 / each
$ 81.56 / each

QTY

INVENTORY:
32
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.43
UNSPSC
31171527
EAN
4547359476279
Precision Class
Standard
Component
Cone
Basic Number
HM89249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
HM89249
Long Description
Bearing Cone; HM89249 Basic Number; Standard Precision; 1-7/16" Bore; 1.135" Width; Single Row of Roller
Bore
1.438 Inch | 36.525 Millimeter
Width
1.135 Inch | 28.829 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter