Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4T-3779

4T-JM716649

JM716649 TAPERED RLR BRG CONE ; 85MMX29MM

Bearing Cone; JM716649 Basic Number; Standard Precision; 85MM Bore; 29MM Width; Single Row of Roller

Part #

JM716649

BDI #

17147892

PRICE
$ 109.42 / each
$ 149.22 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.919
UNSPSC
31171527
EAN
4547359480498
Precision Class
Standard
Component
Cone
Basic Number
JM716649
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JM716649 Basic Number; Standard Precision; 85MM Bore; 29MM Width; Single Row of Roller
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.142 Inch | 29 Millimeter