Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KR40-PP-A

CF 8 WBUUR/SG

CF 8 WBUUR/SG CAM FOLLOWER ; 8MM STUD X 19MM OD X 11MM W CST

Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CF8WBUUR/SG

BDI #

23280573

PRICE
$ 117.79 / each

QTY

INVENTORY:
40
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31171530
EAN
4549557006777
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M8 X 1.25
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF8WBUUR/SG
Weight / LBS
0.063
Long Description
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.315 Inch | 8 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter