Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CF10-1VBUURM

CF10-1VBUURM

CF 10 1 VBUURM CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST

Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CF101VBUURM

BDI #

513792

PRICE
$ 84.68 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31171530
EAN
4549557007286
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10 X 1
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF10-1VBUURM
Weight / LBS
0.134
Long Description
Cam Follower Bearing; 26MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
1.024 Inch | 26 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter