Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CF12VBUU

CF20VB

CF20VB CAMFOLLOWER BEARING

Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

CF20VB

BDI #

513912

PRICE
$ 163.07 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.465
UNSPSC
31171530
EAN
4549557008276
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF20VB
Weight / LBS
1.025
Long Description
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Flat Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.945 Inch | 24 Millimeter
Roller Diameter
2.047 Inch | 52 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter