Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CF30-2VBR

CF30-2VBR

CF 30 2 VBR CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST

Cam Follower Bearing; 90MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

CF302VBR

BDI #

513979

PRICE
$ 356.77 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.216
UNSPSC
31171530
EAN
4549557009266
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF30-2VBR
Weight / LBS
4.894
Long Description
Cam Follower Bearing; 90MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Roller Width
1.378 Inch | 35 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter