Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFE 10 BR

CFE 10 BR

CFE 10 BR CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST

Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

CFE10BR

BDI #

23280623

PRICE
$ 68.28 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.049
UNSPSC
31171530
EAN
4549557009662
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M10 X 1.25
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Carbon Steel
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFE10BR
Weight / LBS
0.109
Long Description
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Crowned Roller Surface; Stud Type; 10MM Stud Diameter; M10X1.25 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
0.866 Inch | 22 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter