CFE 12 BR
CFE 12 BR CAM FOLLOWER ; 16MM STUD X 30MM OD X 14MM W ECC CST
Cam Follower Bearing; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Part #
CFE12BR
BDI #
23280683
PRICE
$ 86.58 / each
INVENTORY: