CFE 16 VB
CFE 16 VB CAM FOLLOWER ; 22MM STUD X 35MM OD X 18MM W ECC CST
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Flat Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Part #
CFE16VB
BDI #
23280709
PRICE
$ 108.88 / each
INVENTORY: