Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFE 18 BR

CFE 18 BR

CFE 18 BR CAM FOLLOWER ; 24MM STUD X 40MM OD X 20MM W ECC CST

Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

CFE18BR

BDI #

23280723

PRICE
$ 138.76 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.279
UNSPSC
31171530
EAN
4549557010705
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Carbon Steel
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFE18BR
Weight / LBS
0.617
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 20MM Roller Width; Crowned Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.709 Inch | 18 Millimeter
Roller Width
0.787 Inch | 20 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter