Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFE 20 VR

CFE 20 VR

CFE 20 VR CAM FOLLOWER ; 27MM STUD X 52MM OD X 24MM W ECC CST

Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket

Part #

CFE20VR

BDI #

23280777

PRICE
$ 181.87 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.503
UNSPSC
31171530
EAN
4549557010972
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot | Carbon Steel
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFE20VR
Weight / LBS
1.113
Long Description
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.787 Inch | 20 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Roller Diameter
2.047 Inch | 52 Millimeter