Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFE 24 1 BR

CFE 24 1 BR

CFE 24 1 BR CAM FOLLOWER ; 33MM STUD X 72MM OD X 29MM W ECC CST

Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

CFE241BR

BDI #

23280785

PRICE
$ 249.35 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.216
UNSPSC
31171530
EAN
4549557011344
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Carbon Steel
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFE24-1BR
Weight / LBS
2.69
Long Description
Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.945 Inch | 24 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
1.142 Inch | 29 Millimeter