CFE 30-1 UU
CFE 30 1 UU CAM FOLLOWER ; 41MM STUD X 85MM OD X 35MM W ECC CST
Cam Follower Bearing; 85MM Roller Diameter; 35MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CFE301UU
BDI #
20355242
PRICE
$ 402.19 / each
INVENTORY: