CFES12-1R
CFES 12 1 R CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W SOL ECC CST
Cam Follower Bearing; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller Surface; Stud Type; 12MM Stud Diameter; M12X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
CFES121R
BDI #
514073
PRICE
$ 83.44 / each
INVENTORY: