Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CFKR 22 R

CFKRE 47 V

CFKRE 47 V CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W ECC CST

Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M20X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket

Part #

CFKRE47V

BDI #

23281234

PRICE
$ 175.87 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31171530
EAN
4549557067198
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Single Row | High Carbon Steel Material | 64500N Static Load Rating | 33200N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.8862
Long Description
Cam Follower Bearing; 47MM Roller Diameter; 24MM Roller Width; Flat Roller Surface; Stud Type; 24MM Stud Diameter; M20X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
1.85 Inch | 47 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Roller Width
0.945 Inch | 24 Millimeter