CFKRE 62 VUUR
CFKRE 62 VUUR CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST
Cam Follower Bearing; 62MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 28MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CFKRE62VUUR
BDI #
23281272
PRICE
$ 246.70 / each
INVENTORY: