Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CF 16 WBR

CFS 3 F V

CFS 3 F V CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST

Cam Follower Bearing; 6MM Roller Diameter; 4MM Roller Width; Flat Roller Surface; Stud Type; 3MM Stud Diameter; M3X0.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket

Part #

CFS3FV

BDI #

23281358

PRICE
$ 252.58 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.002
UNSPSC
31171530
EAN
4549557013058
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M3 X 0.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Single Row | 1430N Static Load Rating | 1140N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0044
Long Description
Cam Follower Bearing; 6MM Roller Diameter; 4MM Roller Width; Flat Roller Surface; Stud Type; 3MM Stud Diameter; M3X0.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Stud Diameter
0.118 Inch | 3 Millimeter
Roller Diameter
0.236 Inch | 6 Millimeter
Roller Width
0.157 Inch | 4 Millimeter