Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CR10-1R

CR10-1R

CR 10 1 R CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST

Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket

Part #

CR101R

BDI #

514171

PRICE
$ 23.34 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
4549557014116
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Caged | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CR10-1R
Weight / LBS
0.046
Long Description
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.438 Inch | 11.125 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Stud Diameter
0.25 Inch | 6.35 Millimeter