Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KR19-X-PP-A

CR8-1

CR 8 1 CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W CST

Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket

Part #

CR81

BDI #

514385

PRICE
$ 17.83 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171530
EAN
4549557013744
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
10-32
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Caged | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CR8-1
Weight / LBS
0.022
Long Description
Cam Follower Bearing; 1/2" Roller Diameter; 3/8" Roller Width; Flat Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Stud Diameter
0.19 Inch | 4.826 Millimeter