Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRB 11020 UU C2

CRB 11020 UU C2

CRB 11020 UU C2 CROSSED RLR BRG ; 110MM ID X 160MM OD X 20MM W STD FC

Crossed Roller Bearing; Single Row; 110 MM Bore; 160MM Outer Diameter; 20MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 66700 Static Load Rating; 41200N Dynamic Rating; + 110 C To - 20 C Operating Temperature

Part #

CRB11020UUC2

BDI #

23281430

PRICE
$ 1,162.20 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.555
UNSPSC
31171547
EAN
4549557016660
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
3.43
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 110 MM Bore; 160MM Outer Diameter; 20MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 66700 Static Load Rating; 41200N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 110 MM Bore; 160MM Outer Diameter; 20MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 66700 Static Load Rating; 41200N Dynamic Rating; + 110 C To - 20 C Operating Temperature