Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRB 12025 UU T1

CRB 12025 UU T1

CRB 12025 UU T1 CROSSED RLR BRG ; 120MM ID X 180MM OD X 25MM W STD FC

Crossed Roller Bearing; Single Row; 120 MM Bore; 180MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 95400 Static Load Rating; 59900N Dynamic Rating; + 110 C To - 20 C Operating Temperature

Part #

CRB12025UUT1

BDI #

23281444

PRICE
$ 1,826.80 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.611
UNSPSC
31171547
EAN
4549557016738
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
5.78
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 120 MM Bore; 180MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 95400 Static Load Rating; 59900N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 120 MM Bore; 180MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 95400 Static Load Rating; 59900N Dynamic Rating; + 110 C To - 20 C Operating Temperature