Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRB 13025 C1

CRB 13025 C1

CRB 13025 C1 CROSSED RLR BRG ; 130MM ID X 190MM OD X 25MM W STD FC

Crossed Roller Bearing; Single Row; 130 MM Bore; 190MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 99800 Static Load Rating; 61000N Dynamic Rating; 469 Rpm Maximum Operating Grease; 313 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRB13025C1

BDI #

23281446

PRICE
$ 1,733.82 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.81
UNSPSC
31171547
EAN
4549557016745
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
6.22
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 130 MM Bore; 190MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 99800 Static Load Rating; 61000N Dynamic Rating; 469 Rpm Maximum Operating Grease; 313 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 130 MM Bore; 190MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 99800 Static Load Rating; 61000N Dynamic Rating; 469 Rpm Maximum Operating Grease; 313 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature