Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRB 13025 UU C1

CRB 13025 UU C1

CRB 13025 UU C1 CROSSED RLR BRG ; 130MM ID X 190MM OD X 25MM W STD FC

Crossed Roller Bearing; Single Row; 130 MM Bore; 190MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 99800 Static Load Rating; 61000N Dynamic Rating; + 110 C To - 20 C Operating Temperature

Part #

CRB13025UUC1

BDI #

23281452

PRICE
$ 1,929.18 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.81
UNSPSC
31171547
EAN
4549557016776
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
6.22
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 130 MM Bore; 190MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 99800 Static Load Rating; 61000N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 130 MM Bore; 190MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 99800 Static Load Rating; 61000N Dynamic Rating; + 110 C To - 20 C Operating Temperature