Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBC 11020 C2

CRBC 11020 C2

CRBC 11020 C2 CROSSED RLR BRG ; 110MM ID X 160MM OD X 20MM W W/CAGE

Crossed Roller Bearing; Single Row; 110 MM Bore; 160MM Outer Diameter; 20MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 50700 Static Load Rating; 33500N Dynamic Rating; 1111 Rpm Maximum Operating Grease; 556 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRBC11020C2

BDI #

23281718

PRICE
$ 1,197.70 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.555
UNSPSC
31171547
EAN
4549557018145
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
3.43
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 110 MM Bore; 160MM Outer Diameter; 20MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 50700 Static Load Rating; 33500N Dynamic Rating; 1111 Rpm Maximum Operating Grease; 556 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 110 MM Bore; 160MM Outer Diameter; 20MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 50700 Static Load Rating; 33500N Dynamic Rating; 1111 Rpm Maximum Operating Grease; 556 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature