Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBC 12025 T1

CRBC 12025 T1

CRBC 12025 T1 CROSSED RLR BRG ; 120MM ID X 180MM OD X 25MM W W/CAGE

Crossed Roller Bearing; Single Row; 120 MM Bore; 180MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 70500 Static Load Rating; 47700N Dynamic Rating; 1000 Rpm Maximum Operating Grease; 500 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRBC12025T1

BDI #

23281732

PRICE
$ 1,966.44 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.611
UNSPSC
31171547
EAN
4549557018213
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
5.78
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 120 MM Bore; 180MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 70500 Static Load Rating; 47700N Dynamic Rating; 1000 Rpm Maximum Operating Grease; 500 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 120 MM Bore; 180MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 70500 Static Load Rating; 47700N Dynamic Rating; 1000 Rpm Maximum Operating Grease; 500 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature