Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBC 50040 C2

CRBC 50040 C2

CRBC 50040 C2 CROSSED RLR BRG ; 500MM ID X 600MM OD X 40MM W W/CAGE

Crossed Roller Bearing; Single Row; 500 MM Bore; 600MM Outer Diameter; 40MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 497000 Static Load Rating; 212000N Dynamic Rating; 273 Rpm Maximum Operating Grease; 136 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRBC50040C2

BDI #

23281886

PRICE
$ 14,621.24 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
25.912
UNSPSC
31171547
EAN
4549557018862
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
57.33
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 500 MM Bore; 600MM Outer Diameter; 40MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 497000 Static Load Rating; 212000N Dynamic Rating; 273 Rpm Maximum Operating Grease; 136 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 500 MM Bore; 600MM Outer Diameter; 40MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 497000 Static Load Rating; 212000N Dynamic Rating; 273 Rpm Maximum Operating Grease; 136 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature