Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBC 5013 T1

CRBC 5013 T1

CRBC 5013 T1 CROSSED RLR BRG ; 50MM ID X 80MM OD X 13MM W W/CAGE

Crossed Roller Bearing; Single Row; 50 MM Bore; 80MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 12600 Static Load Rating; 10700N Dynamic Rating; 2308 Rpm Maximum Operating Grease; 1154 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature

Part #

CRBC5013T1

BDI #

23281906

PRICE
$ 413.13 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.289
UNSPSC
31171547
EAN
4549557017827
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.64
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 50 MM Bore; 80MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 12600 Static Load Rating; 10700N Dynamic Rating; 2308 Rpm Maximum Operating Grease; 1154 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 50 MM Bore; 80MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 12600 Static Load Rating; 10700N Dynamic Rating; 2308 Rpm Maximum Operating Grease; 1154 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature