Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBC 5013 UU T1

CRBC 5013 UU T1

CRBC 5013 UU T1 CROSSED RLR BRG ; 50MM ID X 80MM OD X 13MM W W/CAGE

Crossed Roller Bearing; Single Row; 50 MM Bore; 80MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 12600 Static Load Rating; 10700N Dynamic Rating; + 110 C To - 20 C Operating Temperature

Part #

CRBC5013UUT1

BDI #

23281910

PRICE
$ 521.19 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.289
UNSPSC
31171547
EAN
4549557017858
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Crossed Roller
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.64
Product Detail
Crossed Roller Bearing
Product Specification
Single Row; 50 MM Bore; 80MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 12600 Static Load Rating; 10700N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Long Description
Crossed Roller Bearing; Single Row; 50 MM Bore; 80MM Outer Diameter; 13MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 12600 Static Load Rating; 10700N Dynamic Rating; + 110 C To - 20 C Operating Temperature